Motion
SALKB 18 F

SKF
SALKB 18 F

Male Threaded Left Hand Rod End - Grade: Industrial Grade, Bore Diameter: 18 mm, Self Lubricating
MI ITEM #00140281
MFR #SALKB 18 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SALKB 18 F

Male Threaded Left Hand Rod End - Grade: Industrial Grade, Bore Diameter: 18 mm, Self Lubricating
MI ITEM #00140281
MFR #SALKB 18 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SALKB 18 F ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Industrial Grade
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Heat Treatable Steel C35N / Zinc Coated and Chromatized
  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • UPC_NO
    7316577291530
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M18x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text