Motion
POS20ECL
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M20 x 1.5, Bore Diameter: 20 mm
MI ITEM #00140282
MFR #POS20ECL
Your Price$139.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M20 x 1.5, Bore Diameter: 20 mm
MI ITEM #00140282
MFR #POS20ECL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.88/each(List $160.87)

Overview

Mfr description
POS 20 ECL ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Radial Dynamic Load Capacity
    61600 N
  • Operating Temperature Range
    -20 to 150 °C
  • Head Diameter
    46 mm
  • Ball Diameter
    34.93 mm
  • Length To Ball Center
    78 mm
  • Overall Height
    101 mm
  • Shank Thread Length
  • Series
    POS
  • UPC_NO
    4549557049583
  • Manufacturer Catalog
  • Weight
    0.75 lbs
  • Maximum Outside Diameter
    46 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text