Motion
POS22ECL
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M22 x 1.5, Bore Diameter: 22 mm
MI ITEM #00140284
MFR #POS22ECL
Your Price$163.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M22 x 1.5, Bore Diameter: 22 mm
MI ITEM #00140284
MFR #POS22ECL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.71/each(List $188.27)

Overview

Mfr description
POS 22 ECL ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Radial Dynamic Load Capacity
    74700 N
  • Operating Temperature Range
    -20 to 150 °C
  • Head Diameter
    50 mm
  • Ball Diameter
    38.10 mm
  • Length To Ball Center
    84 mm
  • Overall Height
    109 mm
  • Shank Thread Length
  • Series
    POS
  • UPC_NO
    4549557049620
  • Manufacturer Catalog
  • Weight
    0.96 lbs
  • Maximum Outside Diameter
    50 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text