Motion
POS5EC
Mi Item #00140290
MFR #POS5EC
Price$47.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00140290
MFR #POS5EC

Mfr description
POS 5 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.24/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Maximum Outside Diameter
    16 mm
  • Overall Height
    41 mm
  • Thread Size
    M5x0.8
  • Weight
    0.03 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS…EC
  • Thread Direction
    Right Hand
  • Thread Type
    M5
  • UPC_NO
    4549557049255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)