Motion
SAKB 5 F

SKF
SAKB 5 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5, Maintenance Free/Self-Lubricating
MI ITEM #00140292
MFR #SAKB 5 F
Your Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKB 5 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5, Maintenance Free/Self-Lubricating
MI ITEM #00140292
MFR #SAKB 5 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.50/each(List $104.08)

Overview

Mfr description
SAKB 5 F ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    5.3 kN
  • Operating Temperature Range
    -40 to 75 °F
  • Head Diameter
    19 mm
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Series
    SAKB
  • UPC_NO
    7316577003706
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text