Motion
POS8EC
POS - Pilloball Rod End, Lubrication Type with Male Thread: M8 x 1.25, Bore Diameter: 8 mm
Mi Item #00140306
MFR #POS8EC
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M8 x 1.25, Bore Diameter: 8 mm
Mi Item #00140306
MFR #POS8EC

Mfr description
POS 8 EC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22 mm
  • Length To Ball Center
    42 mm
  • Maximum Outside Diameter
    22 mm
  • Overall Height
    53 mm
  • Shank Thread Length  
    25 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.07 lbs

Details

  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 150 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    14000 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557049330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)