Motion
NOS8T
NOS - Male Threaded Right Hand Rod End - Thread Size: M8 x 1.25, Bore Diameter: 8 mm
MI ITEM #00140309
MFR #NOS8T
Your Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOS - Male Threaded Right Hand Rod End - Thread Size: M8 x 1.25, Bore Diameter: 8 mm
MI ITEM #00140309
MFR #NOS8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.28/each(List $35.35)

Overview

Mfr description
NOS8T ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    NOS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text