Motion
POS14EC
POS14EC
MI ITEM #00140323
MFR #POS14EC
Your Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS14EC
MI ITEM #00140323
MFR #POS14EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.76/each(List $88.28)

Overview

Mfr description
POS 14 EC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M14
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Head Diameter
    34 mm
  • Overall Height
    77 mm
  • Series
    POS…EC
  • UPC_NO
    4549557049453
  • Manufacturer Catalog
  • Weight
    0.28 lb
  • Maximum Outside Diameter
    34 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text