Motion
SAKB 14 F

SKF
SAKB 14 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14, Maintenance Free/Self-Lubricating
MI ITEM #00140325
MFR #SAKB 14 F
List Price$219.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKB 14 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14, Maintenance Free/Self-Lubricating
MI ITEM #00140325
MFR #SAKB 14 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.35/each for your price

Overview

Mfr description
SAKB 14 F ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M14
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    25.5 kN
  • Operating Temperature Range
    -40 to +75 °F
  • Head Diameter
    37 mm
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • UPC_NO
    7316577003744
  • Weight
    0.32 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text