Motion
SAKB 18 F

SKF
SAKB 18 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 18 mm, Shank Thread Size: M18x1.5, Self-Lubricating
MI ITEM #00140331
MFR #SAKB 18 F
Price$273.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAKB 18 F

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 18 mm, Shank Thread Size: M18x1.5, Self-Lubricating
MI ITEM #00140331
MFR #SAKB 18 F

Mfr description
SAKB 18 F ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.66/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Head Diameter
    47 mm
  • Shank Thread Size
    M18x1.5
  • Thread Size
    M18x1.5
  • Weight
    0.62 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to +75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    41.5 kN
  • Rod End Type
    Male
  • Series
    SAKB
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577003751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)