Motion
POS22EC
POS22EC
MI ITEM #00140335
MFR #POS22EC
Your Price$163.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS22EC
MI ITEM #00140335
MFR #POS22EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.71/each(List $188.27)

Overview

Mfr description
POS 22 EC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M22
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Head Diameter
    50 mm
  • Overall Height
    109 mm
  • Series
    POS…EC
  • UPC_NO
    4549557049613
  • Manufacturer Catalog
  • Weight
    0.96 lb
  • Maximum Outside Diameter
    50 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text