Motion
2206 EKTN9

SKF
2206 EKTN9

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, CN
MI ITEM #00140350
MFR #2206 EKTN9
Price$276.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2206 EKTN9

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, CN
MI ITEM #00140350
MFR #2206 EKTN9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.7874 in / 20 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.56 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2206 EKTN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2206 EKTN9 tapered bearing with 30 mm bore, open type, 62 mm OD, and 20 mm width for moderate loads.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2206 EKTN9
  • Max Rpm
    15000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5350 lbf
  • Radial Static Load Capacity
    1510 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577032461

Overview

Mfr description
2206 EKTN9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text