Motion
2206-K-2RS-TVH-C3

FAG (SCHAEFFLER)
2206-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, C3
Mi Item #00140353
MFR #2206-K-2RS-TVH-C3
Price$180.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2206-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, C3
Mi Item #00140353
MFR #2206-K-2RS-TVH-C3

Mfr description
2206-K-2RS-TVH-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.56 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2206-K-2RS-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2206-K-2RS-TVH-C3 Self-Aligning Bearing provides 30 mm tapered 1:12 bore, double sealed closure, 62 mm OD, 20 mm width; perfect for dirty environments.
  • Manufacturer Catalog Number
    2206-K-2RS-TVH-C3
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N
  • Radial Static Load Capacity
    4600 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801477895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)