Motion
2218-TVH
Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, C0
Mi Item #00140359
MFR #2218-TVH
Price$1,839.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, C0
Mi Item #00140359
MFR #2218-TVH

Mfr description
2218-TVH SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,839.89/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    7.48 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2218-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2218-TVH straight bore Self-Aligning Ball Bearing with 90 mm bore, open design, 160 mm OD, and 40 mm width.
  • Manufacturer Catalog Number
    2218-TVH
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    71000 N
  • Radial Static Load Capacity
    28500 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801478465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)