Motion
2219-K-M-C3

FAG (SCHAEFFLER)
2219-K-M-C3

Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, C3
Mi Item #00140375
MFR #2219-K-M-C3
Price$3,231.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2219-K-M-C3

Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, C3
Mi Item #00140375
MFR #2219-K-M-C3

Mfr description
2219-K-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,231.62/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    8.80 lbs

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2219-K-M-C3
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    2219-K-M-C3 Bearing features 95 mm tapered 1:12 bore, open closure, 170 mm OD, 43 mm width; built to withstand heavy loads.
  • Manufacturer Catalog Number
    2219-K-M-C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    84000 N
  • Radial Static Load Capacity
    34000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801478472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)