Motion
2222-M
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C0
Mi Item #00140384
MFR #2222-M
Price$4,435.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C0
Mi Item #00140384
MFR #2222-M

Mfr description
2222-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,435.67/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    15.62 lbs

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2222-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2222-M Self-Aligning Ball Bearing with 110 mm straight bore, open closure, 200 mm OD, and 53 mm width for large machines.
  • Manufacturer Catalog Number
    2222-M
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    126000 N
  • Radial Static Load Capacity
    51000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801479899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)