Motion
2312K.TV.C3

FAG (SCHAEFFLER)
2312K.TV.C3

Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
Mi Item #00140414
MFR #2312K.TV.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2312K.TV.C3

Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
Mi Item #00140414
MFR #2312K.TV.C3

Mfr description
2312K BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    2312K BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2312K.TV.C3 Bearing features 60 mm tapered 1:12 bore, open closure, 130 mm OD, 46 mm width; for reliable rotary machinery.
  • Manufacturer Catalog Number
    2312K.TV.C3
  • Max Rpm
    5300 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    88500 lbf
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)