Motion
POS6LA
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M6 x 1, Bore Diameter: 6 mm
MI ITEM #00140443
MFR #POS6LA
Your Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M6 x 1, Bore Diameter: 6 mm
MI ITEM #00140443
MFR #POS6LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.60/each(List $46.69)

Overview

Mfr description
POS 6 LA ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Hole
  • Radial Dynamic Load Capacity
    4200 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    18 mm
  • Ball Diameter
    12.70 mm
  • Length To Ball Center
    36 mm
  • Overall Height
    45 mm
  • Shank Thread Length
  • Series
    POS
  • UPC_NO
    4549557049316
  • Manufacturer Catalog
  • Weight
    0.04 lbs
  • Maximum Outside Diameter
    18 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text