Motion
2320-M
Self-Aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C0
MI ITEM #00140444
MFR #2320-M
List Price$4,382.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C0
MI ITEM #00140444
MFR #2320-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,382.04/each for your price

Overview

Mfr description
2320-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    4500 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.5 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801192682
  • Description
    2320-M
  • Manufacturer Catalog Number
    2320-M
  • Radial Dynamic Load Capacity
    196000 N
  • Radial Static Load Capacity
    78000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2320-M Self-Aligning Ball Bearing with 100 mm bore, straight open type, 215 mm OD, and 73 mm width for heavy machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text