Motion
SALKAC 5 M

SKF
SALKAC 5 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
MI ITEM #00140450
MFR #SALKAC 5 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SALKAC 5 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5, No Fitting
MI ITEM #00140450
MFR #SALKAC 5 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SALKAC 5 M ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M5
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4.8 kN
  • Operating Temperature Range
    -30 to +180 °F
  • Head Diameter
    19 mm
  • Standards Met
    ISO 12240-4:1998
  • UPC_NO
    7316577042996
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text