Motion
SALKAC 16 M

SKF
SALKAC 16 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #00140466
MFR #SALKAC 16 M
Your Price$232.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SALKAC 16 M

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #00140466
MFR #SALKAC 16 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.22/each(List $267.05)

Overview

Mfr description
SALKAC 16 M ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    23.2 kN
  • Operating Temperature Range
    -30 to 180 °F
  • Head Diameter
    43 mm
  • Standards Met
    DIN 3405:1986, ISO 12240-4:1998
  • Series
    SALKAC
  • UPC_NO
    7316577001924
  • Weight
    0.50 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text