Motion
POS20L
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M20 x 1.5, Bore Diameter: 20 mm
MI ITEM #00140477
MFR #POS20L
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M20 x 1.5, Bore Diameter: 20 mm
MI ITEM #00140477
MFR #POS20L

Mfr description
POS20L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Thread Size
    M20 x 1.5

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)