Motion
POS30L
MI ITEM #00140482
MFR #POS30L
Price$422.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00140482
MFR #POS30L

Mfr description
POS 30 L ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    70 mm
  • Maximum Outside Diameter
    70 mm
  • Overall Height
    145 mm
  • Thread Size
    M30x2
  • Weight
    2.36 lb

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M30
  • UPC_NO
    4549557049699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)