Motion
SILKB 12 F

SKF
SILKB 12 F

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12, Maintenance Free/Self-Lubricating
Mi Item #00140493
MFR #SILKB 12 F
Price$173.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILKB 12 F

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12, Maintenance Free/Self-Lubricating
Mi Item #00140493
MFR #SILKB 12 F

Mfr description
SILKB 12 F ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.42/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    33 mm
  • Thread Size
    M12
  • Weight
    0.29 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to 75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    17.0 kN
  • Rod End Type
    Female
  • Series
    SILKB
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316577001917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)