Motion
PHS14ECL
PHS14ECL
MI ITEM #00140494
MFR #PHS14ECL
Price$82.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS14ECL
MI ITEM #00140494
MFR #PHS14ECL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.81/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    34 mm
  • Maximum Outside Diameter
    34 mm
  • Overall Height
    74 mm
  • Thread Size
    M14x2
  • Weight
    0.35 lb

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M14
  • UPC_NO
    4549557048500

Overview

Mfr description
PHS 14 ECL ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text