Motion
7006 ACD/P4AQBCB

SKF
7006 ACD/P4AQBCB

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 52 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #00140538
MFR #7006 ACD/P4AQBCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7006 ACD/P4AQBCB

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 52 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #00140538
MFR #7006 ACD/P4AQBCB

Mfr description
7006 ACD/P4AQBCB QUAD SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.03 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7006 ACD/P4AQBCB QUAD SET
  • Duplex Type
    Tandem back to back
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Max Rpm
    38000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13.8 kN
  • Radial Static Load Capacity
    7.65 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577729866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)