Specifications
Dimensions
- Bore Diameter5/8 in
- Outside Diameter40 mm
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Manufacturer Upc Number087796098718
- Product TypeBall Insert Bearings
- UPC_NO087796098718
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)