Motion
RA014DD
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID
Mi Item #00140551
MFR #RA014DD
Price$83.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID
Mi Item #00140551
MFR #RA014DD

Mfr description
RA014DD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.73/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    0.8440 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0470 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796099173
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • UPC_NO
    087796099173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)