Motion
RA108DD FS171

TIMKEN (FAFNIR)
RA108DD FS171

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00140565
MFR #RA108DD FS171
Price$171.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA108DD FS171

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
Mi Item #00140565
MFR #RA108DD FS171

Mfr description
RA108DD FS171 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.94/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    30.18 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.1875 in
  • Weight
    1.58 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    RA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796226784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)