Motion
MCYRR 12

MCGILL
MCYRR 12

Crowned & Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 32 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140578
MFR #MCYRR 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 12

Crowned & Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 32 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140578
MFR #MCYRR 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCYRR-12 CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Retained (caged) needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    1
  • Overall Width
    15 mm
  • Closure Type
    Open
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    2711 lbf
  • Radial Static Load Capacity
    2050 lbf
  • Roller Material
    Chrome Steel
  • Endplate Diameter
    0.8270 in
  • Max Rpm
    8100 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3612030000
  • Manufacturer Upc Number
    726166052645
  • UPC_NO
    726166052645
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text