Motion
MYR-12
Cylindrical Metric Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #00140579
MFR #MYR-12
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Metric Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #00140579
MFR #MYR-12

Mfr description
MYR-12 METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Width
    15 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Thread Length
    0
  • Weight
    0.156387665198238 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MYR-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041117495
  • Material
    52100 or Equivalent
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • OEM Part Number
    MYR-12
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    87800 N
  • Radial Static Load Capacity
    11000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MYR Series Metric Yoke
  • UPC_NO
    651041117495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)