Motion
MCYRR 10 SX

MCGILL
MCYRR 10 SX

Crowned & Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 30 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00140596
MFR #MCYRR 10 SX
Price$145.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 10 SX

Crowned & Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 30 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00140596
MFR #MCYRR 10 SX

Mfr description
MCYRR-10SX CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.90/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Width
    15 mm
  • Roller Diameter  
    30 mm
  • Roller Width  
    30 mm
  • Weight
    0.15 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3610031101
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166052423
  • Max Rpm
    9600 rpm
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    1810 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166052423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)