Motion
MYR-5-C
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width
Mi Item #00140601
MFR #MYR-5-C
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width
Mi Item #00140601
MFR #MYR-5-C

Mfr description
MYR-5-C METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.70/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)