Motion
MCYRR 10 X

MCGILL
MCYRR 10 X

Cylindrical Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 30 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140606
MFR #MCYRR 10 X
List Price$210.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 10 X

Cylindrical Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 30 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140606
MFR #MCYRR 10 X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$210.18/each for your price

Overview

Mfr description
MCYRR-10X CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    15 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    1810 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    9600 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3610030100
  • Manufacturer Upc Number
    726166052348
  • UPC_NO
    726166052348
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text