Motion
KRV16-X-PP
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00140616
MFR #KRV16-X-PP
Price$138.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00140616
MFR #KRV16-X-PP

Mfr description
KRV16-X-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.32/each

Specifications

Dimensions

  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Max Rpm
    8500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1090 lbf
  • Radial Static Load Capacity
    1460 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802428070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)