Motion
1616011101

MCGILL
1616011101

MCF 16 SX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00140617
MFR #1616011101
Your Price$116.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1616011101

MCF 16 SX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00140617
MFR #1616011101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$116.56/each(List $169.00)

Overview

Mfr description
MCF 16 SX CAM FOLLOWER
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    M6X1
  • Radial Dynamic Load Capacity
    1302 lbf
  • Radial Static Load Capacity
    528 lbf
  • Max Rpm
    13000 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud End
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCF 16 SX
  • Manufacturer Upc Number
    726166014216
  • UPC_NO
    726166014216
  • Weight
    0.07 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text