Motion
MCR-35
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 35 mm Roller Dia, 16 mm Roller Width, 16 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00140700
MFR #MCR-35
Price$152.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 35 mm Roller Dia, 16 mm Roller Width, 16 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00140700
MFR #MCR-35

Mfr description
MCR-35 METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.33/each

Specifications

Dimensions

  • Male Thread Size
    17
  • Roller Diameter  
    35 mm
  • Roller Width  
    16 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    7/8-14
  • Weight
    0.400881057268722 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Dynamic Load Capacity
    12900 N
  • Finish Coating
    Black Oxide
  • General Information
    Metric stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    MCR-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041051485
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    MCR-35
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MCR
  • Static Load Capacity
    19000 N
  • Stud Type
    Single Row
  • UPC_NO
    651041051485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)