Motion
MCYR 5 SX

MCGILL
MCYR 5 SX

Crowned & Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 16 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00140728
MFR #MCYR 5 SX
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 5 SX

Crowned & Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 16 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00140728
MFR #MCYR 5 SX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.81/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Overall Width
    12 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    16 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3605011101
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166051204
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    1551 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166051204

Overview

Mfr description
MCYR-5SX CROWNED & FLAT YOKE ROLLERS
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text