Motion
MCYR 6 SX

MCGILL
MCYR 6 SX

Crowned & Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 19 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00140730
MFR #MCYR 6 SX
Price$100.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 6 SX

Crowned & Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 19 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00140730
MFR #MCYR 6 SX

Mfr description
MCYR-6SX CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.72/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Width
    12 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    19 mm
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3606011101
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166051532
  • Max Rpm
    10500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    1969 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166051532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)