Motion
MYRV-15-SC
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00140741
MFR #MYRV-15-SC
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00140741
MFR #MYRV-15-SC

Mfr description
MYRV-15-SC METRIC CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm

Details

  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)