Motion
MYRV-25-SC
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width
MI ITEM #00140747
MFR #MYRV-25-SC
Price$141.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width
MI ITEM #00140747
MFR #MYRV-25-SC

Mfr description
MYRV-25-SC METRIC CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.27/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)