Motion
MCYR 40 SX

MCGILL
MCYR 40 SX

Cylindrical Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00140753
MFR #MCYR 40 SX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 40 SX

Cylindrical Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00140753
MFR #MCYR 40 SX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCYR-40SX CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    32 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    27653 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    1300 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3640011101
  • Manufacturer Upc Number
    726166055080
  • UPC_NO
    726166055080
  • Weight
    2.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text