Motion
MYRV-50-SC
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width
Mi Item #00140758
MFR #MYRV-50-SC
Price$336.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width
Mi Item #00140758
MFR #MYRV-50-SC

Mfr description
MYRV-50-SC METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.67/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)