Overview
Mfr description
MCR-32-SB METRIC CAM FOLL
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length13 mm
- Radial Static Load Capacity9700 lbs
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data