1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
MYRV-6-C
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width
MI ITEM #
00140764
MFR #
MYRV-6-C
List Price
$55.70
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SMITH BEARING COMPANY MYRV-6-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
MYRV-6-C
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width
MI ITEM #
00140764
MFR #
MYRV-6-C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$55.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MYRV-6-C METRIC CAM FOLL
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Crowned
Roller Diameter
19 mm
Bore Diameter
6 mm
Roller Width
11 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data