Specifications
Dimensions
- Bore Diameter10 mm
- Overall Width15 mm
- Roller Diameter30 mm
- Roller Width30 mm
- Weight0.14 lbs
Details
- Bearing ElementCylindrical Rollers
- Bearing MaterialBearing Steel
- CAD Drawing
- Closure TypeOpen
- Finish CoatingBlack Oxide Finish
- Lubrication Hole LocationInner Ring
- Manufacturer Catalog Number3610010100
- Manufacturer Product Page
- Manufacturer Upc Number726166052157
- Max Rpm6400 rpm
- Operating Temperature Range-30 to +250 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Static Load Capacity3440 lbf
- Roller MaterialChrome Steel
- Roller ShapeFlat
- SeriesMCYR - Yoke Roller
- UPC_NO726166052157
Overview
Mfr description
MCYR-10X CAM FOLLOWER
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal