Motion
MCYR 20 X

MCGILL
MCYR 20 X

Crowned & Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 47 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140775
MFR #MCYR 20 X
List Price$896.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 20 X

Crowned & Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 47 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140775
MFR #MCYR 20 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.65/each for your price

Overview

Mfr description
MCYR-20X CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    1
  • Overall Width
    25 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    10791 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    2600 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3620010100
  • Manufacturer Upc Number
    726166053567
  • UPC_NO
    726166053567
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text