Motion
MCYR 50 X

MCGILL
MCYR 50 X

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140787
MFR #MCYR 50 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 50 X

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00140787
MFR #MCYR 50 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Endplate Diameter
    2.6770 in
  • Overall Width
    32 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    90 mm
  • Weight
    2.22 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3650010100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166055721
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14463 lbf
  • Radial Static Load Capacity
    33273 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166055721

Overview

Mfr description
MCYR-50X CAM FOLLOWER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text