Motion
KG-32Z-1
Spherical Rod End - Grade: Precision, Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Zerk Fitting
Mi Item #00140846
MFR #KG-32Z-1
Price$1,166.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Zerk Fitting
Mi Item #00140846
MFR #KG-32Z-1

Mfr description
KG-32Z-1 FEMALE L/H ROD END W/ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.05/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in
  • Bore Diameter  
    2.0000 in
  • Head Diameter
    5.0100 in
  • Head Width
    1.5000 in
  • Length To Ball Center
    8.0000 in
  • Misalignment Angle
    6 º
  • Overall Height
    10.5050 in
  • Shank Thread Length  
    4.0000 in
  • Shank Thread Size
    2-12
  • Thread Size
    2-12
  • Weight
    15 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    153528 lbf
  • Rod End Type
    Female
  • Series
    KG
  • Thread Direction
    Left Hand
  • Thread Type
    UN-2B-LH
  • UPC_NO
    190029030321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)