Motion
NAO35X50X17

INA (SCHAEFFLER)
NAO35X50X17

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 17 mm Width, Open
Mi Item #00140853
MFR #NAO35X50X17
Price$149.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO35X50X17

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 17 mm Width, Open
Mi Item #00140853
MFR #NAO35X50X17

Mfr description
NAO35X50X17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO35X50X17 Needle Roller Bearing features a 35 mm bore diameter, 50 mm outside diameter, 17 mm overall width, an open closure design, and weighs 0.28 lb, making it suitable for precision systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    9300 lbf
  • Roller Type
    Needle Roller
  • Series
    NAO
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012801034937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)